22400 / 2.25X3.125X0.375 CRWA1 R
Description
CRSEAL 22400 / 2.25X3.125X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22400
BDI # 1243610
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603849
24255 / 2.438X3.125X0.5 CRWH1 R
Description
CRSEAL 24255 / 2.438X3.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 24255
BDI # 1414119
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184417
18879 / 1.875X3.125X0.313 CRSA1 R
Description
CRSEAL 18879 / 1.875X3.125X0.313 CRSA1 R ; DBL LIP SEAL
Part # 18879
BDI # 1414326
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183409
23646 / 2.375X3.125X0.375 CRW1 R
Description
CRSEAL 23646 / 2.375X3.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 23646
BDI # 1243685
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184365
23061 / 2.313X3.125X0.375 CRW1 R
Description
CRSEAL 23061 / 2.313X3.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 23061
BDI # 1247278
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184285