21258 / 2.12X3.14X0.37 CRSA1 R
Description
CRSEAL 21258 / 2.12X3.14X0.37 CRSA1 R ; DBL LIP SEAL
Part # 21258 / 2.12X3.14X0.37 CRSA1 R
BDI # 22778080
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case
24610-1566
Description
24610-1566 HI-PERFORMANCE SEAL ; 60MM ID X 80MM OD X 10MM W
Part # 24610-1566
BDI # 22820920
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
9.982
Housing Bore - Inch:
3.149
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.393
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
24626-1566
Description
24626-1566 HI-PERFORMANCE SEAL ; 60MM ID X 80MM OD X 10MM W
Part # 24626-1566
BDI # 22805969
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch
17724 / 1.75X3.149X0.29 TL6 R
Description
CRSEAL 17724 / 1.75X3.149X0.29 TL6 R ; LIP SEAL
Part # 17724 / 1.75X3.149X0.29 TL6 R
BDI # 1244361
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
603717
23282 / 2.362X3.149X0.295 HMSA7 V
Description
CRSEAL 23282 / 2.362X3.149X0.295 HMSA7 V ; DBL LIP SEAL
Part # 23282 / 2.362X3.149X0.295 HMSA7 V
BDI # 22780399
Features
Housing Bore - Millimeter:
79.985
Nominal Width - Millimeter:
7.493
Housing Bore - Inch:
3.149
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
59.995
Inch - Metric:
Inch