370219A
Description
370219A OIL SEAL ; 2.250" SHAFT 3.377" OD 0.475" WD
Part # 370219A
BDI # 1338397
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.475
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch