370219A
Description
370219A OIL SEAL ; 2.250" SHAFT 3.377" OD 0.475" WD
Part # 370219A
BDI # 1338397
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
12.065
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.475
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
11142 H1L5
Description
11142 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LPD 2.688 3.372
Part # 11142 H1L5
BDI # 18222114
Features
Housing Bore - Millimeter:
85.649
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.688
Shaft Diameter - Millimeter:
68.275
Inch - Metric:
Inch