8989 H5L16
Description
8989 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 1.875 3.000
Part # 8989 H5L16
BDI # 18226366
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
5961 H5L16
Description
5961 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 3.000 3.750
Part # 5961 H5L16
BDI # 18225082
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
30098 / 3X4.501X0.438 CRWH1 V
Description
CRSEAL 30098 / 3X4.501X0.438 CRWH1 V ; SGL LIP SEAL
Part # 30098
BDI # 1249628
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604085
30007 / 3X3.751X0.452 HMSA25 V
Description
CRSEAL 30007 / 3X3.751X0.452 HMSA25 V ; LIP SEAL
Part # 30007
BDI # 1249608
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.481
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603974