11172 / 1.125X1.828X0.25 CRW1 V
Description
CRSEAL 11172 / 1.125X1.828X0.25 CRW1 V ; SGL LIP SEAL
Part # 11172
BDI # 1239389
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180982