7449 / 0.75X1.25X0.375 CRWA5 R
Description
CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL
Part # 7449
BDI # 1242170
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187224
6595 / 0.669X0.999X0.188 CRW1 R
Description
CRSEAL 6595 / 0.669X0.999X0.188 CRW1 R ; SGL LIP SEAL
Part # 6595
BDI # 1241873
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
16.993
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187122
17X30X7 HMSA10 RG
Description
CRSEAL 17X30X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 HMSA10 RG
BDI # 1414913
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606528
7450 / 0.75X1.25X0.25 CRW1 V
Description
CRSEAL 7450 / 0.75X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 7450
BDI # 1242171
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187225
534948 / 0.625X1.85X0.276 CRWA1 V
Description
CRSEAL 534948 / 0.625X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534948
BDI # 1414571
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605030