26239 / 2.625X3.623X0.46 HMSA24 V
Description
CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL
Part # 26239
BDI # 1248964
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604138
26359 / 2.625X4.37X0.438 CRWHA1 R
Description
CRSEAL 26359 / 2.625X4.37X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26359
BDI # 1243836
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184652
27467 / 2.75X3.876X0.438 CRWA1 R
Description
CRSEAL 27467 / 2.75X3.876X0.438 CRWA1 R ; DBL LIP SEAL
Part # 27467
BDI # 1243874
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603380
27334 / 2.75X3.623X0.438 CRWH1 R
Description
CRSEAL 27334 / 2.75X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27334
BDI # 1243862
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184750
26378 / 2.625X4.562X0.468 HMSA25 V
Description
CRSEAL 26378/ 2.625X4.562X0.468 HMSA25 V ; LIP SEAL
Part # 26378
BDI # 1248981
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604363