34384 / 3.438X4.757X0.7 PLUSXL H
Description
CRSEAL 34384 / 3.438X4.757X0.7 PLUSXL H ; SCOT SEAL
Part # 34384
BDI # 1251170
Features
Housing Bore - Millimeter:
120.828
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
4.757
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094
34866 / 3.5X4.376X0.375 CRWA1 V
Description
CRSEAL 34866 / 3.5X4.376X0.375 CRWA1 V ; DBL LIP SEAL
Part # 34866
BDI # 1251227
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185516
95X120X12 CRW1 R
Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 120MM HOUSING BORE
Part # 95X120X12 CRW1 R
BDI # 1244211
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185716