43875 / 4.375X6.311X1.125 SCOT1 R
Description
CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; LIP SEAL
Part # 43875
BDI # 1252462
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
46324 / 4.625X6.25X0.5 CRWH1 R
Description
CRSEAL 46324 / 4.625X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46324
BDI # 1252896
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186238
44269 / 4.375X5.373X0.57 X1 V
Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL
Part # 44269
BDI # 1252549
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603615
44926 / 4.5X5.376X0.438 CRWHA1 V
Description
CRSEAL 44926 / 4.5X5.376X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 44926
BDI # 1252591
Features
Housing Bore - Millimeter:
136.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186190
45110 / 4.5X6.001X0.5 CRWH1 R
Description
CRSEAL 45110 / 4.5X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 45110
BDI # 1244406
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186206