25003-6059
Description
25003-6059 OIL SEAL ; LARGE BORE 1016MM IDX1067MM OD X 21MM W
Part # 25003-6059
BDI # 22826773
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
42
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
24700-0584
Description
24700-0584 OIL SEAL ; 1029MM ID X 1080MM ODX 22MM W LARGE BORE
Part # 24700-0584
BDI # 22827088
Features
Housing Bore - Millimeter:
1079.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
21852-4635
Description
21852-4635 OIL SEAL ; 1054MM ID X 1105MM ODX 22MM W LARGE BORE
Part # 21852-4635
BDI # 22838909
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
21852-1964
Description
21852-1964 OIL SEAL ; 1029MM ID X 1093MM ODX 22MM W LARGE BORE
Part # 21852-1964
BDI # 22839147
Features
Housing Bore - Millimeter:
1092.708
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.02
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
25003-1983
Description
25003-1983 OIL SEAL ; LARGE BORE 1045MM IDX1095MM OD X 25MM W
Part # 25003-1983
BDI # 22816389
Features
Housing Bore - Millimeter:
1095.375
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch