Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
21852-4344
Description
21852-4344 OIL SEAL ; 711MM ID X 762MM OD X 22MM W LARGE BORE
Part # 21852-4344
BDI # 22818677
Features
Housing Bore - Millimeter:
762
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
21096-3642
Description
21096-3642 OIL SEAL ; 241MM ID X 279MM OD X 16MM W LARGE BORE
Part # 21096-3642
BDI # 22836464
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch
24700-7805
Description
24700-7805 OIL SEAL ; 330MM ID X 368MM OD X 16MM W LARGE BORE
Part # 24700-7805
BDI # 22820608
Features
Housing Bore - Millimeter:
368.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
21086-2999
Description
21086-2999 HI-PERFORMANCE SEAL ; 130MM ID X 165MM OD X 13MM W
Part # 21086-2999
BDI # 22846746
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch