73720 / 7.375X8.375X0.5 HDW1 R
Description
CRSEAL 73720 / 7.375X8.375X0.5 HDW1 R ; SGL LIP SEAL
Part # 73720
BDI # 1296982
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604796
72515 / 7.25X8.25X0.625 CRW1 R
Description
CRSEAL 72515 / 7.25X8.25X0.625 CRW1 R ; SGL LIP SEAL
Part # 72515
BDI # 1296856
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187203
190X220X15 HMS5 RG
Description
CRSEAL 190X220X15 HMS5 RG LIP SEAL ; 7.48MM SHAFT DIA 220MM HOUSING BORE
Part # 190X220X15 HMS5 RG
BDI # 1415070
Features
Housing Bore - Millimeter:
220
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606639
75030 / 7.5X8.5X0.625 CRWH1 R
Description
CRSEAL 75030 / 7.5X8.5X0.625 CRWH1 R ; SGL LIP SEAL
Part # 75030
BDI # 1244662
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.5
Shaft Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187235
73745 / 7.375X8.875X0.625 CRWH1 R
Description
CRSEAL 73745 / 7.375X8.875X0.625 CRWH1 R ; SGL LIP SEAL
Part # 73745
BDI # 1244660
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
604942