564470 / 0.375X0.875X0.25 CRWA1 V
Description
CRSEAL 564470 / 0.375X0.875X0.25 CRWA1 V ; DBL LIP SEAL
Part # 564470 / 0.375X0.875X0.25 CRWA1 V
BDI # 22779637
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
3754 / 0.375X0.999X0.25 CRW1 R
Description
CRSEAL 3754 / 0.375X0.999X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3754 / 0.375X0.999X0.25 CRW1 R
BDI # 1251689
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606058
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199009
528759 / 0.375X0.625X0.125 BB R
Description
CRSEAL 528759 / 0.375X0.625X0.125 BB R ; SGL LIP SEAL
Part # 528759 / 0.375X0.625X0.125 BB R
BDI # 1253728
Features
Housing Bore - Millimeter:
15.875
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
14.275
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199024