6556 / 0.656X1.375X0.313 CRW1 R
Description
CRSEAL 6556 / 0.656X1.375X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6556
BDI # 1262553
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187119
6523 / 0.656X1.124X0.313 CRW1 R
Description
CRSEAL 6523 / 0.656X1.124X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6523
BDI # 18204929
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
6541 / 0.656X1.25X0.25 CRW1 R
Description
CRSEAL 6541 / 0.656X1.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 6541
BDI # 1262550
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187117
6582 / 0.656X1.575X0.25 CRW1 R
Description
CRSEAL 6582 / 0.656X1.575X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6582
BDI # 1262561
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609317
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.656
Shaft Diameter - Millimeter:
16.662
Inch - Metric:
Inch