G24x32x4-C
Description
G24X32X4-C RADIAL ROTARY SHAFT SEAL ; POR 24MM ID X 32MM OD X 4MM W
Part # G24x32x4-C
BDI # 1172951
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric