25X38X7 CRW1 V
Description
CRSEAL 25X38X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 38MM HOUSING BORE
Part # 25X38X7 CRW1 V
BDI # 1248880
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187540
25X42X8 CRW1 R
Description
CRSEAL 25X42X8 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 42MM HOUSING BORE
Part # 25X42X8 CRW1 R
BDI # 1413972
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187545
25X37X7 CRW1 R
Description
CRSEAL 25X37X7 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 37MM HOUSING BORE
Part # 25X37X7 CRW1 R
BDI # 1242315
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187537
25X52X8 CRW1 V
Description
CRSEAL 25X52X8 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 52MM HOUSING BORE
Part # 25X52X8 CRW1 V
BDI # 1413973
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187562
25X40X7 HMSA10 RG
Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 HMSA10 RG
BDI # 1256737
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606968