562487 / 1.125X1.624X0.256 CRWA1 H
Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL
Part # 562487
BDI # 1254138
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.256
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
11299 / 1.125X1.983X0.25 CRW1 R
Description
CRSEAL 11299 / 1.125X1.983X0.25 CRW1 R ; SGL LIP SEAL
Part # 11299
BDI # 1242452
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181028
11050 / 1.125X1.375X0.125 HM14 R
Description
CRSEAL 11050 / 1.125X1.375X0.125 HM14 R ; SGL LIP SEAL
Part # 11050
BDI # 1242419
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
180943
11164 / 1.125X1.781X0.469 HM18 R
Description
CRSEAL 11164 / 1.125X1.781X0.469 HM18 R ; SGL LIP SEAL
Part # 11164
BDI # 1239388
Features
Housing Bore - Millimeter:
45.237
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
1.781
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
604099
11133 / 1.125X1.624X0.25 CRW1 V
Description
CRSEAL 11133 / 1.125X1.624X0.25 CRW1 V ; SGL LIP SEAL
Part # 11133
BDI # 1239376
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180967