30X42X7 HMSA10 RG
Description
CRSEAL 30X42X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 42MM HOUSING BORE
Part # 30X42X7 HMSA10 RG
BDI # 1414840
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607259
30X47X7 HMS5 RG
Description
CRSEAL 30X47X7 HMS5 RG SINGLE LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 HMS5 RG
BDI # 1256758
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607298
30X62X7 HMS5 RG
Description
CRSEAL 30X62X7 HMS5 RG SINGLE LIP SEAL
Part # 30X62X7 HMS5 RG
BDI # 1256769
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607348
30X45X8 CRW1 R
Description
CRSEAL 30X45X8 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 45MM HOUSING BORE
Part # 30X45X8 CRW1 R
BDI # 1242482
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607279
30X60X8 CRW1 R
Description
CRSEAL 30X60X8 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 60MM HOUSING BORE
Part # 30X60X8 CRW1 R
BDI # 1242495
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181179