40X90X8 CRW1 R
Description
CRSEAL 40X90X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 90MM HOUSING BORE
Part # 40X90X8 CRW1 R
BDI # 1242972
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607980
40X55X7 HMSA10 RG
Description
CRSEAL 40X55X7 HMSA10 RG DBL LIP SEAL ; 1.575MM SHAFT DIA 55MM HOUSING BORE
Part # 40X55X7 HMSA10 RG
BDI # 1414868
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607890
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
40X54X5.5 HMSA1 R
Description
CRSEAL 40X54X5.5 HMSA1 R DBL LIP SEAL ; NON-RETURNABLE
Part # 40X54X5.5 HMSA1 R
BDI # 1252137
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
5.5
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.217
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Global Part Number GPN:
182610
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric