40X62X7 HMSA7 R
Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL
Part # 40X62X7 HMSA7 R
BDI # 1252150
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607937
40X90X10 HMS5 RG
Description
CRSEAL 40X90X10 HMS5 RG SINGLE LIP SEAL
Part # 40X90X10 HMS5 RG
BDI # 1294952
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
40X50X4 HM4 R
Description
CRSEAL 40X50X4 HM4 R SINGLE LIP SEAL ; 1.575MM SHAFT DIA 50MM HOUSING BORE
Part # 40X50X4 HM4 R
BDI # 1252131
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Global Part Number GPN:
607868
40X55X7 HMS4 R
Description
CRSEAL 40X55X7 HMS4 R SINGLE LIP SEAL ; NITRILE
Part # 40X55X7 HMS4 R
BDI # 21481721
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
40X60X8 CRW1 R
Description
CRSEAL 40X60X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 60MM HOUSING BORE
Part # 40X60X8 CRW1 R
BDI # 1242959
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182622