Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634396
16659 / 1.688X2.328X0.531 HMA5 R
Description
CRSEAL 16659 / 1.688X2.328X0.531 HMA5 R ; NON-RETURNABLE LIP SEAL
Part # 16659
BDI # 1243759
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604108
16817 / 1.688X2.623X0.5 CRWA1 V
Description
CRSEAL 16817 / 1.688X2.623X0.5 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 16817
BDI # 1243825
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182900
16805 / 1.688X2.623X0.531 HMSA16 R
Description
CRSEAL 16805 / 1.688X2.623X0.531 HMSA16R ; NON-RETURNABLE DBL LIP SEAL
Part # 16805
BDI # 1243820
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
603758
509543 / 1.688X2.183X0.313 SC R
Description
CRSEAL 509543 / 1.688X2.183X0.313 SC R ; SINGLE LIP WIPER SEAL
Part # 509543
BDI # 1253300
Features
Housing Bore - Millimeter:
55.448
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.183
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch