44X65X8 CRW1 R
Description
CRSEAL 44X65X8 CRW1 R SGL LIP SEAL ; 1.732MM SHAFT DIA 65MM HOUSING BORE
Part # 44X65X8 CRW1 R
BDI # 1243105
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
44
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182986
44X60X8 CRW1 R
Description
CRSEAL 44X60X8 CRW1 R SGL LIP SEAL ; 1.732MM SHAFT DIA 60MM HOUSING BORE
Part # 44X60X8 CRW1 R
BDI # 1243100
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
44
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182982
44X60X7TC-BX
Description
44X60X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022335
BDI # 883395
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
44
Inch - Metric:
Metric
Global Part Number GPN:
642050
17323 / 1.732X2.362X0.374 HMSA7 P
Description
CRSEAL 17323 / 1.732X2.362X0.374 HMSA7 P ; DBL LIP SEAL
Part # 17323
BDI # 22779729
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
44X62X8 CRW1 R
Description
CRSEAL 44X62X8 CRW1 R SGL LIP SEAL ; NITRILE
Part # 44X62X8 CRW1 R
BDI # 1243104
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
44
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182984