45X52X4 HM4 R
Description
CRSEAL 45X52X4 HM4 R SINGLE LIP SEAL ; NITRILE
Part # 45X52X4 HM4 R
BDI # 1252824
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Global Part Number GPN:
608129
45X55X4 HMSA7 R
Description
CRSEAL 45X55X4 HMSA7 R DBL LIP SEAL ; 1.772MM SHAFT DIA 55MM HOUSING BORE
Part # 45X55X4 HMSA7 R
BDI # 1252827
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608130
45X75X10 HMSA10 RG
Description
CRSEAL 45X75X10 HMSA10 RG DBL LIP SEAL
Part # 45X75X10 HMSA10 RG
BDI # 1256849
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608197
45X62X7 HMSA10 RG
Description
CRSEAL 45X62X7 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Part # 45X62X7 HMSA10 RG
BDI # 1257914
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608157
45X75X8 CRW1 R
Description
CRSEAL 45X75X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 CRW1 R
BDI # 1414069
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183160