50X72X10-R2LS32-S
Description
50X72X10-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 50X72X10-R2LS32-S
BDI # 21524699
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small Bore
24060-2082
Description
24060-2082 HI-PERFORMANCE SEAL ; NON-RETURNABLE 50MM ID 83MM OD 11MM W
Part # 24060-2082
BDI # 22820614
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50.013
Inch - Metric:
Inch
50X60X7-R2LS32-S
Description
50X60X7-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 50X60X7-R2LS32-S
BDI # 21943132
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
50X62X5-R2LS32-S
Description
50X62X5-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 50X62X5-R2LS32-S
BDI # 21943134
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
5
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
50X62X8-R2LS32-S
Description
50X62X8-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 50X62X8-R2LS32-S
BDI # 21943136
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric