20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
20530 / 2.063X2.75X0.313 CRWH1 R
Description
CRSEAL 20530 / 2.063X2.75X0.313 CRWH1 R ; SGL LIP SEAL
Part # 20530
BDI # 1245776
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
603440
20538 / 2.063X2.842X0.438 CRWH1 R
Description
CRSEAL 20538 / 2.063X2.842X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20538
BDI # 1245777
Features
Housing Bore - Millimeter:
72.187
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604369
20749 / 2.063X3.251X0.438 CRWH1 R
Description
CRSEAL 20749 / 2.063X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20749
BDI # 1243499
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183811
11014 H1L5
Description
11014 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.063 3.250 .500
Part # 11014 H1L5
BDI # 18222932
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch