550085 / 2.063X2.875X0.375 CRSA1 R
Description
CRSEAL 550085 / 2.063X2.875X0.375 CRSA1R ; DBL LIP SEAL
Part # 550085
BDI # 1254012
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186553
20560 / 2.063X2.938X0.344 X15 R
Description
CRSEAL 20560 / 2.063X2.938X0.344 X15 R ; NON-RETURNABLE LIP SEAL
Part # 20560
BDI # 1245779
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
2.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604121
20674 / 2.063X3.15X0.266 TL7 R
Description
CRSEAL 20674 / 2.063X3.15X0.266 TL7 R ; LIP SEAL
Part # 20674
BDI # 1245803
Features
Housing Bore - Millimeter:
80.01
Nominal Width - Millimeter:
6.756
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604554
20608 / 2.063X3X0.313 HM21 R
Description
CRSEAL 20608 / 2.063X3X0.313 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20608
BDI # 1245788
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603441
20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case