25106 / 2.5X3.876X0.559 HMSA25 V
Description
CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL
Part # 25106
BDI # 1248753
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604420
24951 / 2.5X3.428X0.375 CRWA1 R
Description
CRSEAL 24951 / 2.5X3.428X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24951
BDI # 1248661
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603808
25043 / 2.5X3.543X0.438 CRWH1 R
Description
CRSEAL 25043 / 2.5X3.543X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25043
BDI # 1243770
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184510
504277 / 2.5X3X0.281 SC R
Description
CRSEAL 504277 / 2.5X3X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504277
BDI # 1253279
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
24897 / 2.5X3.251X0.375 CRW1 R
Description
CRSEAL 24897 / 2.5X3.251X0.375 CRW1 R ; SGL LIP SEAL
Part # 24897
BDI # 1414122
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184463