28687 / 2.875X3.751X0.438 CRWHA1 R
Description
CRSEAL 28687/ 2.875X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 28687
BDI # 1243916
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184899
28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
28669 / 2.875X3.751X0.375 CRWA1 R
Description
CRSEAL 28669 / 2.875X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28669
BDI # 1414142
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603319
28761 / 2.875X4.003X0.438 CRWHA1 R
Description
CRSEAL 28761/ 2.875X4.003X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 28761
BDI # 1414143
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184912
28654 / 2.875X3.623X0.438 CRWH1 R
Description
CRSEAL 28654 / 2.875X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 28654
BDI # 1249334
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184894