31237 / 3.125X4.249X0.438 CRWHA1 V
Description
CRSEAL 31237/ 3.125X4.249X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 31237
BDI # 1250026
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185181
31189 / 3.125X4.125X0.438 CRWH1 R
Description
CRSEAL 31189 / 3.125X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 31189
BDI # 1414152
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185175
31139 / 3.125X4.003X0.375 CRWA1 R
Description
CRSEAL 31139 / 3.125X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 31139
BDI # 1244004
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604701
31135 / 3.125X3.811X0.355 CRW1 R
Description
CRSEAL 31135 / 3.125X3.811X0.355 CRW1 R ; SGL LIP SEAL
Part # 31135
BDI # 1250013
Features
Housing Bore - Millimeter:
96.799
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
3.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185164
31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171