34000 / 3.4X4.5X0.281 X14 V

COMPARE

34000 / 3.4X4.5X0.281 X14 V

Description
CRSEAL 34000 / 3.4X4.5X0.281 X14 V SEAL

SKF

Part # 34000

BDI # 1251118

Features

Housing Bore - Millimeter: 114.3
Nominal Width - Millimeter: 7.137
Housing Bore - Inch: 4.5
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3.4
Shaft Diameter - Millimeter: 86.36
Inch - Metric: Inch
Other Features: External Lip | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604549

Price Inventory : Available to order
$ 17.63 / each QTY