95X120X13 HMSA7 R
Description
CRSEAL 95X120X13 HMSA7 R DBL LIP SEAL ; NITRILE
Part # 95X120X13 HMSA7 R
BDI # 21481740
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
95X120X12 CRW1 R
Description
CRSEAL 95X120X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 120MM HOUSING BORE
Part # 95X120X12 CRW1 R
BDI # 1244211
Features
Housing Bore - Millimeter:
120
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185716
95X130X12 CRW1 R
Description
CRSEAL 95X130X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 130MM HOUSING BORE
Part # 95X130X12 CRW1 R
BDI # 1244215
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185720
95X125X12 CRW1 R
Description
CRSEAL 95X125X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 125MM HOUSING BORE
Part # 95X125X12 CRW1 R
BDI # 1244214
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185719
95X110X10TC-BX
Description
95X110X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75019110
BDI # 884990
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Global Part Number GPN:
643339