40129 / 4X5.754X0.995 PLUSXL H
Description
CRSEAL 40129 / 4X5.754X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 40129
BDI # 1252060
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
39423 / 3.938X5.501X0.438 CRWH1 R
Description
CRSEAL 39423 / 3.938X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39423
BDI # 1251934
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603611
39835 / 4X4.501X0.25 HM14 R
Description
CRSEAL 39835 / 4X4.501X0.25 HM14 R SEAL
Part # 39835
BDI # 1251961
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603826
100X130X12 CRW1 R
Description
CRSEAL 100X130X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 CRW1 R
BDI # 1244272
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185899
39245 / 3.938X4.876X0.438 CRWH1 R
Description
CRSEAL 39245 / 3.938X4.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39245
BDI # 1244275
Features
Housing Bore - Millimeter:
123.85
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185902