43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140
39975 / 4X5.126X0.438 CRWH1 R
Description
CRSEAL 39975 / 4X5.126X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39975
BDI # 1244299
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185937
105X130X12 HMS5 RG
Description
CRSEAL 105X130X12 HMS5 RG LIP SEAL ; 4.134" SHAFT DIA 130MM HOUSING BORE
Part # 105X130X12 HMS5 RG
BDI # 1257077
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.134
Shaft Diameter - Millimeter:
105
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606189
110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch