25003-5596
Description
25003-5596 OIL SEAL ; LARGE BORE 1353MM IDX1378MM OD X 13MM W
Part # 25003-5596
BDI # 22806307
Features
Housing Bore - Millimeter:
1377.95
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
54.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
53.25
Shaft Diameter - Millimeter:
1352.55
Inch - Metric:
Inch
21238-7065
Description
21238-7065 OIL SEAL ; 1350MM ID X 1414MM ODX 22MM W LARGE BORE
Part # 21238-7065
BDI # 22834630
Features
Housing Bore - Millimeter:
1413.993
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
55.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
53.15
Shaft Diameter - Millimeter:
1350.01
Inch - Metric:
Inch