62497 / 6.25X7.5X0.5 CRWH1 V
Description
CRSEAL 62497 / 6.25X7.5X0.5 CRWH1 V ; SGL LIP SEAL
Part # 62497
BDI # 1259226
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187056
59999 / 6X6.75X0.5 CRWA1 V
Description
CRSEAL 59999 / 6X6.75X0.5 CRWA1 V SEAL
Part # 59999
BDI # 1244593
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187006
61215 / 6.125X7.125X0.5 HDW1 R
Description
CRSEAL 61215 / 6.125X7.125X0.5 HDW1 R ; SGL LIP SEAL
Part # 61215
BDI # 1255658
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187028
65021 / 6.5X8X0.5 CRW1 R
Description
CRSEAL 65021 / 6.5X8X0.5 CRW1 R LIP SEAL
Part # 65021
BDI # 1262483
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187110
150X180X15 HMS5 RG
Description
CRSEAL 150X180X15 HMS5 RG LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMS5 RG
BDI # 1256915
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606462