Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Global Part Number GPN:
606933
25X45X11 HMSA7 R
Description
CRSEAL 25X45X11 HMSA7 R DBL LIP SEAL ; 0.984MM SHAFT DIA 45MM HOUSING BORE
Part # 25X45X11 HMSA7 R
BDI # 1248883
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606991
25X40X7 HMSA10 RG
Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 HMSA10 RG
BDI # 1256737
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606968
7434 / 0.75X1.25X0.25 CRWA5 R
Description
CRSEAL 7434 / 0.75X1.25X0.25 CRWA5 R ; DBL LIP SEAL
Part # 7434
BDI # 1242167
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187219
7449 / 0.75X1.25X0.375 CRWA5 R
Description
CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL
Part # 7449
BDI # 1242170
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187224