24610-2724
Description
24610-2724 OIL SEAL ; NON-RETURNABLE 550MM ID 600MM OD 22MM W
Part # 24610-2724
BDI # 22840104
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
26080-5423
Description
26080-5423 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5423
BDI # 22807359
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
25003-7489
Description
25003-7489 OIL SEAL ; NON-RETURNABLE 572MM ID 622MM OD 21MM W
Part # 25003-7489
BDI # 22826118
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24610-0427
Description
24610-0427 OIL SEAL ; NON-RETURNABLE 597MM ID 648MM OD 22MM W
Part # 24610-0427
BDI # 22821204
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch
21238-4621
Description
21238-4621 OIL SEAL ; NON-RETURNABLE 552MM ID 591MM OD 19MM W
Part # 21238-4621
BDI # 22840929
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch