29868 / 3X3.751X0.375 CRW1 V
Description
CRSEAL 29868 / 3X3.751X0.375 CRW1 V ; SGL LIP SEAL
Part # 29868
BDI # 1414145
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185010
33701 / 3.375X4.376X0.375 CRWA1 R
Description
CRSEAL 33701 / 3.375X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 33701
BDI # 1244095
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603303
30153 / 3X4.936X0.755 HMSA25 V
Description
CRSEAL 30153 / 3X4.936X0.755 HMSA25 V ; LIP SEAL
Part # 30153
BDI # 1249667
Features
Housing Bore - Millimeter:
125.374
Nominal Width - Millimeter:
19.177
Housing Bore - Inch:
4.936
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604160
31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171
31179 / 3.125X4.125X0.375 CRWA1 V
Description
CRSEAL 31179 / 3.125X4.125X0.375 CRWA1 V ; DBL LIP SEAL
Part # 31179
BDI # 1250018
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185173