12X22X7 CRW1 R
Description
CRSEAL 12X22X7 CRW1 R SGL LIP SEAL ; 0.472MM SHAFT DIA 22MM HOUSING BORE
Part # 12X22X7 CRW1 R
BDI # 1413946
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186269
12X18X3 HMS4 R
Description
CRSEAL 12X18X3 HMS4 R SINGLE LIP SEAL ; 0.472MM SHAFT DIA 18MM HOUSING BORE
Part # 12X18X3 HMS4 R
BDI # 1241130
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606244
12X25X7TC-BX
Description
12X25X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020104
BDI # 879836
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
206514
12X32X7TC-BX
Description
12X32X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020115
BDI # 879878
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
206516
12X28X5SC-BX
Description
12X28X5SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 75003789
BDI # 891530
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
637440