SD15X23X3-A
Description
SD15X23X3-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD15X23X3-A
BDI # 1177603
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
G15X23X3-C
Description
G15X23X3-C RADIAL ROTARY SHAFT SEAL ; POR NON-RETURNABLE 15MM ID X 23MM OD
Part # G15X23X3-C
BDI # 1172944
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
G15X21X3-C
Description
G15X21X3-C RADIAL ROTARY SHAFT SEAL ; POR 15MM ID X 21MM OD
Part # G15X21X3-C
BDI # 1411498
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
SD15X21X3-A
Description
SD15X21X3-A RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD15X21X3-A
BDI # 1177602
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric