15X35X7 HMSA10 V
Description
CRSEAL 15X35X7 HMSA10 V DBL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 HMSA10 V
BDI # 1256962
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606446
15X35X7 CRW1 R
Description
CRSEAL 15X35X7 CRW1 R SGL LIP SEAL ; 0.591MM SHAFT DIA 35MM HOUSING BORE
Part # 15X35X7 CRW1 R
BDI # 1242099
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186636
15X24X7 HMSA10 RG1
Description
CRSEAL 15X24X7 HMSA10 RG1 DBL LIP SEAL
Part # 15X24X7 HMSA10 RG1
BDI # 1415086
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609231
15X37X6TC-BX
Description
15X37X6TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75005885
BDI # 880434
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
636866
15X32X7TC-BX
Description
15X32X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75005841
BDI # 880408
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
635737