26056-7807
Description
26056-7807 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26056-7807
BDI # 22806029
Features
Housing Bore - Millimeter:
210.007
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
25003-4054
Description
25003-4054 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM IDX220MM ODX14MM W
Part # 25003-4054
BDI # 22846202
Features
Housing Bore - Millimeter:
219.989
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
8.661
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
24716-4039
Description
24716-4039 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM ID 220MM OD 16MM W
Part # 24716-4039
BDI # 22812565
Features
Housing Bore - Millimeter:
220.015
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.662
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
25003-9994
Description
25003-9994 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM IDX220MM ODX16MM W
Part # 25003-9994
BDI # 22840594
Features
Housing Bore - Millimeter:
219.989
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.661
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
26081-3177
Description
26081-3177 HI-PERFORMANCE SEAL ; NON-RETURNABLE 180MM ID 220MM OD 20MM W
Part # 26081-3177
BDI # 22821919
Features
Housing Bore - Millimeter:
219.989
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
8.661
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch