9686 / 0.984X1.499X0.25 CRW1 V
Description
CRSEAL 9686 / 0.984X1.499X0.25 CRW1 V ; SGL LIP SEAL
Part # 9686
BDI # 1298090
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187526
9805 / 0.984X1.752X0.313 CRWA5 V
Description
CRSEAL 9805 / 0.984X1.752X0.313 CRWA5 V ; DBL LIP SEAL
Part # 9805
BDI # 1298111
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187571
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200344
9803 / 0.984X1.749X0.375 CRWA1 V
Description
CRSEAL 9803 / 0.984X1.749X0.375 CRWA1 V ; DBL LIP SEAL
Part # 9803
BDI # 1298110
Features
Housing Bore - Millimeter:
44.425
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604058