11218 / 1.125X1.874X0.25 CRWA1 V
Description
CRSEAL 11218 / 1.125X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11218
BDI # 1239400
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609186
11224 / 1.125X1.874X0.25 CRW1 R
Description
CRSEAL 11224 / 1.125X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 11224
BDI # 18204672
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
11353 / 1.125X2.047X0.313 CRWA1 R
Description
CRSEAL 11353 / 1.125X2.047X0.313 CRWA1 R ; DBL LIP SEAL
Part # 11353
BDI # 1413810
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181037
11134 / 1.125X1.624X0.256 CRWA1 V
Description
CRSEAL 11134 / 1.125X1.624X0.256 CRWA1 V ; DBL LIP SEAL
Part # 11134
BDI # 1242434
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180969
11366 / 1.125X2.062X0.313 CRW1 R
Description
CRSEAL 11366 / 1.125X2.062X0.313 CRW1 R ; SGL LIP SEAL
Part # 11366
BDI # 1242459
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181039