35X50X7 HMS5 RG
Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 50MM HOUSING BORE
Part # 35X50X7 HMS5 RG
BDI # 1414854
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607606
35X47X7 HMSA10 RG
Description
CRSEAL 35X47X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMSA10 RG
BDI # 1256783
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607586
35X54X7 CRW1 R
Description
CRSEAL 35X54X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 54MM HOUSING BORE
Part # 35X54X7 CRW1 R
BDI # 1242733
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181979
35X62X8 HMSA10 RG
Description
CRSEAL 35X62X8 HMSA10 RG DBL LIP SEAL
Part # 35X62X8 HMSA10 RG
BDI # 1257906
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607662
35X47X7 HMS5 V
Description
CRSEAL 35X47X7 HMS5 V SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMS5 V
BDI # 1256782
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607589