19236 / 1.938X2.686X0.304 CRW1 R
Description
CRSEAL 19236 / 1.938X2.686X0.304 CRW1 R ; SGL LIP SEAL
Part # 19236
BDI # 1414078
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183492
19240 / 1.938X2.686X0.375 CRW1 S
Description
CRSEAL 19240 / 1.938X2.686X0.375 CRW1 S ; SGL LIP SEAL
Part # 19240
BDI # 1414079
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183493
19219 / 1.938X2.502X0.281 HM14 R
Description
CRSEAL 19219 / 1.938X2.502X0.281 HM14 R ; SGL LIP SEAL
Part # 19219
BDI # 1245303
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183488
19255 / 1.938X2.68X0.5 D3 R
Description
CRSEAL 19255 / 1.938X2.68X0.5 D3 R SEAL
Part # 19255
BDI # 1245318
Features
Housing Bore - Millimeter:
68.072
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.68
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | 2 Springs
Global Part Number GPN:
604271
19229 / 1.938X2.623X0.313 CRWA1 R
Description
CRSEAL 19229 / 1.938X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19229
BDI # 1414077
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603591