24700-0439
Description
24700-0439 OIL SEAL ; 619MM ID X 670MM OD X 19MM W LARGE BORE
Part # 24700-0439
BDI # 22814184
Features
Housing Bore - Millimeter:
669.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.375
Shaft Diameter - Millimeter:
619.125
Inch - Metric:
Inch
25003-1977
Description
25003-1977 OIL SEAL ; LARGE BORE 619MM ID X 651MM OD X 16MM W
Part # 25003-1977
BDI # 22833181
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
24.375
Shaft Diameter - Millimeter:
619.125
Inch - Metric:
Inch