Page 1 of 2

Next

Compare
8X18X5 HMS5 V

COMPARE

8X18X5 HMS5 V

Description
CRSEAL 8X18X5 HMS5 V SGL LIP SEAL

SKF

Part # 8X18X5 HMS5 V

BDI # 1257130

Features

Housing Bore - Millimeter: 18
Nominal Width - Millimeter: 5
Housing Bore - Inch: 0.709
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608974

Price Inventory : Available to order
$ 10.16 / each QTY
8X18X7 HMSA10 V

COMPARE

8X18X7 HMSA10 V

Description
CRSEAL 8X18X7 HMSA10 V DBL LIP SEAL

SKF

Part # 8X18X7 HMSA10 V

BDI # 1257133

Features

Housing Bore - Millimeter: 18
Nominal Width - Millimeter: 7
Housing Bore - Inch: 0.709
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608976

Price Inventory : Available to order
$ 8.92 / each QTY
8X18X7 HMSA10 RG

COMPARE

8X18X7 HMSA10 RG

Description
CRSEAL 8X18X7 HMSA10 RG DBL LIP SEAL ; 0.315MM SHAFT DIA 18MM HOUSING BORE

SKF

Part # 8X18X7 HMSA10 RG

BDI # 1414955

Features

Housing Bore - Millimeter: 18
Nominal Width - Millimeter: 7
Housing Bore - Inch: 0.709
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608975

Price Inventory : Available to order
$ 2.80 / each QTY
8X16X7ADL

COMPARE

8X16X7ADL

Description
08X16X07ADL NBR SHAFT SEAL ; 0.315MM SHAFT DIA 16MM HOUSING BORE

HARWAL

Part # 081607ADL

BDI # 443600

Features

Housing Bore - Millimeter: 16
Nominal Width - Millimeter: 7
Housing Bore - Inch: 0.63
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Inch - Metric: Metric
Other Features: Press Fit Mounting | For Low Pressure Application
Global Part Number GPN: 629856

Price Inventory : Available to order
$ 2.53 / each QTY
8X18X5-R2LS32-S

COMPARE

8X18X5-R2LS32-S

Description
8X18X5-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED

TIMKEN

Part # 8X18X5-R2LS32-S

BDI # 21524347

Features

Housing Bore - Millimeter: 18
Nominal Width - Millimeter: 5
Housing Bore - Inch: 0.709
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.197
Shaft Diameter - Inch: 0.315
Shaft Diameter - Millimeter: 8
Inch - Metric: Metric
Other Features: Small Bore

Price Inventory : Available to order
$ 1.67 / each QTY