38709 / 3.875X5.129X0.844 SCOT1 R
Description
CRSEAL 38709 / 3.875X5.129X0.844 SCOT1 R ; LIP SEAL
Part # 38709
BDI # 1251829
Features
Housing Bore - Millimeter:
130.277
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
5.129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38776 / 3.875X5.691X0.892 PLUSXL H
Description
CRSEAL 38776/ 3.875X5.691X0.892 PLUSXL H ; SCOT SEAL
Part # 38776
BDI # 1251856
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38780 / 3.875X5.691X0.938 SCOT1 R
Description
CRSEAL 38780 / 3.875X5.691X0.938 SCOT1 R ; LIP SEAL
Part # 38780
BDI # 1251858
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38731 / 3.875X5.251X0.438 CRWHA1 R
Description
CRSEAL 38731/ 3.875X5.251X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 38731
BDI # 1244256
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185852
38649 / 3.875X4.751X0.375 CRWA1 V
Description
CRSEAL 38649 / 3.875X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 38649
BDI # 1244245
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185840